Specifications
Dimensions
- Mount Hole Screw SizeM14
- Nominal Rail Size65 mm
- Overall Height90 mm
- Overall Length251 mm
- Overall Width170 mm
- Weight14.99 lbs
Details
- Accuracy ClassUltra Precision Grade
- Bearing MaterialChrome Steel
- Block TypeStandard Long Block
- Extended FeaturesGreased with Krytox® GPL227
- Included AccessoriesMetal Scraper
- Load Capacity222000 N
- Measurement StandardMetric
- Operating Temperature Range-30 to +80 °C
- PreloadApproximately 0.03 C
- Series500
Overview
Mfr description
512U55B1ZG2 500 SERIES ROLLER STD LNG