Overview
Mfr description
512U55D1ZG2 500 SERIES ROLLER NRRW LNG
Specifications
- Mount Hole Screw SizeM12
- Series500
- Block TypeNarrow Long Block
- Nominal Rail Size65 mm
- Overall Height90 mm
- Overall Length251 mm
- Overall Width126 mm
- Accuracy ClassUltra Precision Grade
- PreloadApproximately 0.03 C
- Bearing MaterialChrome Steel
- Weight13.45 lbs
- Load Capacity222000 N
- Measurement StandardMetric
- Extended FeaturesGreased with Krytox® GPL227
- Operating Temperature Range-30 to +80 °C
- Included AccessoriesMetal Scraper
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data