Overview
Mfr description
521H15A1500 500 SERIES BALL RAIL
Specifications
- Measurement StandardMetric
- Rail StyleStandard
- Nominal Rail Size15 mm
- Accuracy ClassHigh Grade
- Operating Temperature Range-40 to 80º C
- Overall Length1500 mm
- Series500
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data