Motion
521H15ADRL1500

THOMSON (ALTRA)
521H15ADRL1500

Linear Guide Standard Ball Profile Rail - Series: 500, 15 mm Rail, Standard
Mi Item #02700104
MFR #521H15ADRL1500
Price$1,587.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
521H15ADRL1500

Linear Guide Standard Ball Profile Rail - Series: 500, 15 mm Rail, Standard
Mi Item #02700104
MFR #521H15ADRL1500

Mfr description
521H15AD1500 500 SERIES BALL RAIL W/ D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,587.01/each

Specifications

Dimensions

  • Nominal Rail Size
    15 mm
  • Overall Length
    1500 mm
  • Weight
    4.63 lbs

Details

  • Accuracy Class
    High Grade
  • Ball Options
    Corrosion Resistant
  • Bearing Material
    Chrome Steel
  • Finish Coating
    Hard-Chrome Plated
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Rail Style
    Standard
  • Series
    500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)