Motion
521H15UDRL1500

THOMSON (ALTRA)
521H15UDRL1500

Linear Guide Standard Ball Profile Rail - Series: 500, 15 mm Rail, Standard
MI ITEM #02700108
MFR #521H15UDRL1500
List Price$1,676.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
521H15UDRL1500

Linear Guide Standard Ball Profile Rail - Series: 500, 15 mm Rail, Standard
MI ITEM #02700108
MFR #521H15UDRL1500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,676.25/each for your price

Overview

Mfr description
521H15UD1500 500 SERIES BALL RAIL W/ D

Specifications

  • Measurement Standard
    Metric
  • Rail Style
    Standard
  • Nominal Rail Size
    15 mm
  • Accuracy Class
    High Grade
  • Operating Temperature Range
    -40 to 80º C
  • Bearing Material
    Chrome Steel
  • Finish Coating
    Hard-Chrome Plated
  • Overall Length
    1500 mm
  • Ball Options
    Corrosion Resistant
  • Series
    500
  • Weight
    4.63 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text