Motion
521H25A+1000

THOMSON (ALTRA)
521H25A+1000

Linear Guide Standard Ball Profile Rail - Series: 500, 25 mm Rail, 1000 mm Max Length, Standard
MI ITEM #02700117
MFR #521H25A+1000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
521H25A+1000

Linear Guide Standard Ball Profile Rail - Series: 500, 25 mm Rail, 1000 mm Max Length, Standard
MI ITEM #02700117
MFR #521H25A+1000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
521H25A1000 500 SERIES BALL RAIL

Specifications

  • Measurement Standard
    Metric
  • Rail Type
    Ball Rail
  • Rail Style
    Standard
  • Maximum Length
    1000 mm
  • Nominal Rail Size
    25 mm
  • Accuracy Class
    High Grade
  • Operating Temperature Range
    -40 to 80º C
  • Overall Length
    1000 mm
  • Rail Screw Size
    M6
  • Series
    500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text