Motion
521H25A3000

THOMSON (ALTRA)
521H25A3000

Linear Guide Standard Ball Profile Rail - Series: 500, 25 mm Rail, Standard
Mi Item #02700118
MFR #521H25A3000
Price$2,098.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
521H25A3000

Linear Guide Standard Ball Profile Rail - Series: 500, 25 mm Rail, Standard
Mi Item #02700118
MFR #521H25A3000

Mfr description
521H25A3000 500 SERIES BALL RAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,098.20/each

Specifications

Dimensions

  • Nominal Rail Size
    25 mm
  • Overall Length
    3000 mm
  • Weight
    19.84 lbs

Details

  • Accuracy Class
    High Grade
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Rail Style
    Standard
  • Series
    500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)