Specifications
Dimensions
- Maximum Length1000 mm
- Nominal Rail Size30 mm
- Overall Length1000 mm
- Rail Screw SizeM8
- Weight9.48 lbs
Details
- Accuracy ClassHigh Grade
- Measurement StandardMetric
- Operating Temperature Range-40 to 80º C
- Rail StyleStandard
- Rail TypeBall Rail
- Series500
Overview
Mfr description
521H30A1000 500 SERIES BALL RAIL