Specifications
Dimensions
- Nominal Rail Size35 mm
- Overall Length1000 mm
Details
- Accuracy ClassHigh Grade
- Ball OptionsCorrosion Resistant
- Bearing MaterialChrome Steel
- Finish CoatingHard-Chrome Plated
- Measurement StandardMetric
- Operating Temperature Range-40 to 80º C
- Rail StyleStandard
- Series500
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)