Overview
Mfr description
521H45UD2000 500 SERIES BALL RAIL W/ D
Specifications
- Measurement StandardMetric
- Rail StyleStandard
- Nominal Rail Size45 mm
- Accuracy ClassHigh Grade
- Operating Temperature Range-40 to 80º C
- Bearing MaterialChrome Steel
- Finish CoatingHard-Chrome Plated
- Overall Length2000 mm
- Ball OptionsCorrosion Resistant
- Series500
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data