Motion
521P30A6000

THOMSON (ALTRA)
521P30A6000

Linear Guide Standard Ball Profile Rail - Series: 500, 30 mm Rail, Bolt Up from Bottom
Mi Item #02700166
MFR #521P30A6000
Price$5,675.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
521P30A6000

Linear Guide Standard Ball Profile Rail - Series: 500, 30 mm Rail, Bolt Up from Bottom
Mi Item #02700166
MFR #521P30A6000

Mfr description
521P30A6000 500 SERIES BALL RAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,675.49/each

Specifications

Dimensions

  • Nominal Rail Size
    30 mm
  • Overall Length
    6000 mm
  • Weight
    56.88 lbs

Details

  • Accuracy Class
    Precision Grade
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Rail Style
    Bolt Up from Bottom
  • Series
    500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)