Motion
521P35A6000

THOMSON (ALTRA)
521P35A6000

Linear Guide Standard Ball Profile Rail - Series: 500, 35 mm Rail, Bolt Up from Bottom
MI ITEM #02700172
MFR #521P35A6000
Price$6,053.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
521P35A6000

Linear Guide Standard Ball Profile Rail - Series: 500, 35 mm Rail, Bolt Up from Bottom
MI ITEM #02700172
MFR #521P35A6000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,053.79/each

Specifications

Dimensions

  • Nominal Rail Size
    35 mm
  • Overall Length
    6000 mm
  • Weight
    71.43 lbs

Details

  • Accuracy Class
    Precision Grade
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Rail Style
    Bolt Up from Bottom
  • Series
    500

Overview

Mfr description
521P35A6000 500 SERIES BALL RAIL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought