Motion
521U25A3000

THOMSON (ALTRA)
521U25A3000

Linear Guide Standard Ball Profile Rail - Series: 500, 25 mm Rail, Bolt Up from Bottom
MI ITEM #02700191
MFR #521U25A3000
Price$4,239.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
521U25A3000

Linear Guide Standard Ball Profile Rail - Series: 500, 25 mm Rail, Bolt Up from Bottom
MI ITEM #02700191
MFR #521U25A3000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,239.96/each

Specifications

Dimensions

  • Nominal Rail Size
    25 mm
  • Overall Length
    3000 mm
  • Weight
    19.84 lbs

Details

  • Accuracy Class
    Ultra Precision Grade
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Rail Style
    Bolt Up from Bottom
  • Series
    500

Overview

Mfr description
521U25A3000 500 SERIES BALL RAIL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought