Motion
522P25A1000

THOMSON (ALTRA)
522P25A1000

Linear Guide Standard Ball Profile Rail - Series: 500, 25 mm Rail, Standard
MI ITEM #02700214
MFR #522P25A1000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
522P25A1000

Linear Guide Standard Ball Profile Rail - Series: 500, 25 mm Rail, Standard
MI ITEM #02700214
MFR #522P25A1000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
522P25A1000 500 SERIES ROLLER RAIL

Specifications

  • Measurement Standard
    Metric
  • Rail Type
    Standard
  • Rail Style
    Standard
  • Overall Height
    24.50 mm
  • Nominal Rail Size
    25 mm
  • Accuracy Class
    Precision Grade
  • Operating Temperature Range
    -40 to 80º C
  • Overall Length
    1000 mm
  • Overall Width
    23 mm
  • Rail Screw Size
    M6
  • Series
    500
  • Weight
    2.28 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text