Specifications
Dimensions
- Nominal Rail Size45 mm
- Overall Length1000 mm
Details
- Accuracy ClassPrecision Grade
- Measurement StandardMetric
- Operating Temperature Range-40 to 80º C
- Rail StyleStandard
- Series500
Overview
Mfr description
522P45A1000 500 SERIES ROLLER RAIL