Motion
522P65A6000

THOMSON (ALTRA)
522P65A6000

Linear Guide Standard Ball Profile Rail - Series: 500, 65 mm Rail, Standard
MI ITEM #02700224
MFR #522P65A6000
List Price$17,374.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
522P65A6000

Linear Guide Standard Ball Profile Rail - Series: 500, 65 mm Rail, Standard
MI ITEM #02700224
MFR #522P65A6000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17,374.88/each for your price

Overview

Mfr description
522P65A6000 500 SERIES ROLLER RAIL

Specifications

  • Measurement Standard
    Metric
  • Rail Style
    Standard
  • Nominal Rail Size
    65 mm
  • Accuracy Class
    Precision Grade
  • Operating Temperature Range
    -40 to 80º C
  • Overall Length
    6000 mm
  • Series
    500
  • Weight
    297.62 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text