1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THOMSON (ALTRA)
522S35A3000
Linear Guide Standard Ball Profile Rail - Series: 500, 35 mm Rail, Standard
MI ITEM #
02700227
MFR #
522S35A3000
Price
$4,720.82
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Ball Profile Rail
THOMSON (ALTRA) 522S35A3000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THOMSON (ALTRA)
522S35A3000
Linear Guide Standard Ball Profile Rail - Series: 500, 35 mm Rail, Standard
MI ITEM #
02700227
MFR #
522S35A3000
Mfr description
522S35A3000 500 SERIES ROLLER RAIL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$4,720
.82
/each
Add to Cart
Specifications
Dimensions
Nominal Rail Size
35 mm
Overall Length
3000 mm
Weight
42.99 lbs
Details
Accuracy Class
Super Precision Grade
Measurement Standard
Metric
Operating Temperature Range
-40 to 80º C
Rail Style
Standard
Series
500
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items