Overview
Mfr description
522U25A1000 500 SERIES ROLLER RAIL
Specifications
- Measurement StandardMetric
- Rail StyleStandard
- Nominal Rail Size25 mm
- Accuracy ClassUltra Precision Grade
- Operating Temperature Range-40 to 80º C
- Overall Length1000 mm
- Series500
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data