Motion
531HP15
Rail Plugs - Rail Style: Standard, 15 mm Rail, For Use With 500 Series Linear Profile Ball Guide, 500 Series
MI ITEM #02700253
MFR #531HP15
Price$24.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rail Plugs - Rail Style: Standard, 15 mm Rail, For Use With 500 Series Linear Profile Ball Guide, 500 Series
MI ITEM #02700253
MFR #531HP15

Mfr description
531HP15 500 SERIES BALL RAIL PLASTIC P
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.72/each

Specifications

Dimensions

  • Nominal Rail Size
    15 mm
  • Rail Size
    15 mm
  • Weight
    0.22 lbs

Details

  • For Use With
    500 Series Linear Profile Ball Guide
  • Manufacturer Catalog
  • Manufacturer Product Page
  • ManufacturerName (description attribute)
    Thomson
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Plug Material
    Plastic
  • Rail Style
    Standard
  • Series
    500
  • UPC_NO
    662486732129

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)