Motion
531OW20
Linear System Oil Reservoirs - Rail Style: Standard, 20 mm Rail, For Use With 500 Series Linear Profile Ball Guide, 500 Series
Mi Item #02700266
MFR #531OW20
Price$154.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear System Oil Reservoirs - Rail Style: Standard, 20 mm Rail, For Use With 500 Series Linear Profile Ball Guide, 500 Series
Mi Item #02700266
MFR #531OW20

Mfr description
531OW20 500 SERIES BALL OIL RESERVOIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.83/each

Specifications

Dimensions

  • Nominal Rail Size
    20 mm
  • Rail Size
    20 mm
  • Reservoir Thickness
    11 mm
  • Weight
    0.02 lbs

Details

  • For Use With
    500 Series Linear Profile Ball Guide
  • Manufacturer Catalog
  • Manufacturer Product Page
  • ManufacturerName (description attribute)
    Thomson
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Rail Style
    Standard
  • Reservoir Series
    531
  • Series
    500
  • UPC_NO
    662486735878
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)