Motion
531OW45
Linear System Oil Reservoirs - Rail Style: Standard, 45 mm Rail, For Use With 500 Series Linear Profile Ball Guide, 500 Series
MI ITEM #02700270
MFR #531OW45
List Price$180.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear System Oil Reservoirs - Rail Style: Standard, 45 mm Rail, For Use With 500 Series Linear Profile Ball Guide, 500 Series
MI ITEM #02700270
MFR #531OW45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$180.61/each for your price

Overview

Mfr description
531OW45 500 SERIES BALL OIL RESERVOIR

Specifications

  • Rail Style
    Standard
  • UPC_NO
    662486735915
  • Rail Size
    45 mm
  • Reservoir Series
    531
  • ManufacturerName (description attribute)
    Thomson
  • Reservoir Thickness
    19.2 mm
  • Nominal Rail Size
    45 mm
  • Operating Temperature Range
    -40 to 80º C
  • Measurement Standard
    Metric
  • For Use With
    500 Series Linear Profile Ball Guide
  • Series
    500
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    0.14 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought