Motion
531ZZ25
Linear Scrappers - Rail Style: Standard, 25 mm Rail, For Use With 500 Series Linear Profile Ball Guide, 500 Series
MI ITEM #02700279
MFR #531ZZ25
List Price$37.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Scrappers - Rail Style: Standard, 25 mm Rail, For Use With 500 Series Linear Profile Ball Guide, 500 Series
MI ITEM #02700279
MFR #531ZZ25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.95/each for your price

Overview

Mfr description
531ZZ25 500 SERIES BALL CARR METAL SCR

Specifications

  • Rail Style
    Standard
  • UPC_NO
    662486732730
  • Rail Size
    25 mm
  • ManufacturerName (description attribute)
    Thomson
  • Nominal Rail Size
    25 mm
  • Operating Temperature Range
    -40 to 80º C
  • Measurement Standard
    Metric
  • For Use With
    500 Series Linear Profile Ball Guide
  • Series
    500
  • Manufacturer Catalog
  • Scraper Material
    Stainless Steel
  • Scraper Thickness
    1.5 mm
  • Manufacturer Product Page
  • Weight
    0.02 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought