Motion
532CC45
Linear Bellows - Rail Style: Standard, 500 Series
Mi Item #02700285
MFR #532CC45
Price$54.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Bellows - Rail Style: Standard, 500 Series
Mi Item #02700285
MFR #532CC45

Mfr description
532CC45 500 SERIES ROLLER CARR BELLOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.95/each

Specifications

Dimensions

  • Nominal Rail Size
    45 mm
  • Weight
    0.22 lbs

Details

  • ManufacturerName (description attribute)
    Thomson
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Rail Style
    Standard
  • Series
    500
  • UPC_NO
    662486732792
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)