Motion
532CC55
Linear Bellows - Rail Style: Standard, 500 Series
MI ITEM #02700286
MFR #532CC55
Your Price$51.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Bellows - Rail Style: Standard, 500 Series
MI ITEM #02700286
MFR #532CC55

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$51.08/each(List $58.73)

Overview

Mfr description
532CC55 500 SERIES ROLLER CARR BELLOW

Specifications

  • Rail Style
    Standard
  • UPC_NO
    662486732808
  • ManufacturerName (description attribute)
    Thomson
  • Nominal Rail Size
    55 mm
  • Operating Temperature Range
    -40 to 80º C
  • Measurement Standard
    Metric
  • Material
    Steel
  • Series
    500
  • Size
    55 mm
  • Weight
    0.22 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text