Motion
532CR35
Linear Bellows - Rail Style: Standard, 500 Series
MI ITEM #02700289
MFR #532CR35
List Price$61.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Bellows - Rail Style: Standard, 500 Series
MI ITEM #02700289
MFR #532CR35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.03/each for your price

Overview

Mfr description
532CR35 500 SERIES ROLLER RAIL BELLOW

Specifications

  • Rail Style
    Standard
  • UPC_NO
    662486732891
  • ManufacturerName (description attribute)
    Thomson
  • Nominal Rail Size
    35 mm
  • Operating Temperature Range
    -40 to 80º C
  • Measurement Standard
    Metric
  • Series
    500
  • Weight
    0.22 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text