Motion
532HP25
Rail Plugs - Rail Style: Standard, 25 mm Rail, For Use With 500 Series Linear Profile Roller Guide, 500 Series
MI ITEM #02700298
MFR #532HP25
List Price$30.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rail Plugs - Rail Style: Standard, 25 mm Rail, For Use With 500 Series Linear Profile Roller Guide, 500 Series
MI ITEM #02700298
MFR #532HP25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.43/each for your price

Overview

Mfr description
532HP25 500 SERIES RLLR RAIL PLSTIC PL

Specifications

  • Rail Style
    Standard
  • UPC_NO
    662486733034
  • Rail Size
    25 mm
  • ManufacturerName (description attribute)
    Thomson
  • Nominal Rail Size
    25 mm
  • Operating Temperature Range
    -40 to 80º C
  • Measurement Standard
    Metric
  • Material
    Nylon
  • For Use With
    500 Series Linear Profile Roller Guide
  • Series
    500
  • Manufacturer Catalog
  • Plug Material
    Plastic
  • Manufacturer Product Page
  • Size
    25 mm
  • Weight
    0.02 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text