Motion
532HP35
Rail Plugs - Rail Style: Standard, 35 mm Rail, For Use With 500 Series Linear Profile Roller Guide, 500 Series
Mi Item #02700299
MFR #532HP35
Price$29.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rail Plugs - Rail Style: Standard, 35 mm Rail, For Use With 500 Series Linear Profile Roller Guide, 500 Series
Mi Item #02700299
MFR #532HP35

Mfr description
532HP35 500 SERIES RLLR RAIL PLSTIC PL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.68/each

Specifications

Dimensions

  • Nominal Rail Size
    35 mm
  • Rail Size
    35 mm
  • Size
    35 mm
  • Weight
    0.03 lbs

Details

  • For Use With
    500 Series Linear Profile Roller Guide
  • Manufacturer Catalog
  • Manufacturer Product Page
  • ManufacturerName (description attribute)
    Thomson
  • Material
    Nylon
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Plug Material
    Plastic
  • Rail Style
    Standard
  • Series
    500
  • UPC_NO
    662486733041
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)