Motion
532HS45
Rail Plugs - Rail Style: Standard, 45 mm Rail, For Use With 500 Series Linear Profile Roller Guide, 500 Series
MI ITEM #02700305
MFR #532HS45
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rail Plugs - Rail Style: Standard, 45 mm Rail, For Use With 500 Series Linear Profile Roller Guide, 500 Series
MI ITEM #02700305
MFR #532HS45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
532HS45 500 SERIES ROLLER RAIL SS PLUG

Specifications

  • Rail Style
    Standard
  • Rail Size
    45 mm
  • Nominal Rail Size
    45 mm
  • Operating Temperature Range
    -40 to 80º C
  • Measurement Standard
    Metric
  • For Use With
    500 Series Linear Profile Roller Guide
  • Series
    500
  • Manufacturer Catalog
  • Plug Material
    Stainless Steel
  • Manufacturer Product Page
  • Weight
    0.03 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text