Motion
532MT55
Tools - Rail Type: Roller Rail, Rail Style: Standard, 500 Series
MI ITEM #02700311
MFR #532MT55
Price$135.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tools - Rail Type: Roller Rail, Rail Style: Standard, 500 Series
MI ITEM #02700311
MFR #532MT55

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$135.43/each

Specifications

Dimensions

  • Maximum Length
    265 mm
  • Nominal Rail Size
    55 mm
  • Size
    55 mm
  • Weight
    1.17 lbs

Details

  • ManufacturerName (description attribute)
    Thomson
  • Material
    Chrome Steel
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Rail Style
    Standard
  • Rail Type
    Roller Rail
  • Series
    500
  • UPC_NO
    662486733164

Overview

Mfr description
532MT55 500 SERIES ROLLER MOUNTING TOO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought