Motion
532WR55
Linear Wipers - Rail Style: Standard, 55 mm Rail, 500 Series
MI ITEM #02700321
MFR #532WR55
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Wipers - Rail Style: Standard, 55 mm Rail, 500 Series
MI ITEM #02700321
MFR #532WR55

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
532WR55 500 SERIES ROLLER CARR RBBR WI

Specifications

  • Rail Style
    Standard
  • Rail Size
    55 mm
  • Nominal Rail Size
    55 mm
  • Operating Temperature Range
    -40 to 80º C
  • Measurement Standard
    Metric
  • Series
    500
  • Manufacturer Catalog
  • Wiper Material
    Rubber
  • Wiper Thickness
    7mm
  • Manufacturer Product Page
  • Weight
    0.06 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought