Motion
RLS1000S

POWER TEAM
RLS1000S

Low Profile Hydraulic Cylinder Ram - Single Acting - Spring Return, 100 ton Capacity, 0.6300 in Stroke, 3.375 in Retracted, 4.000 in Extended
Mi Item #02700423
MFR #RLS1000S
Price$3,311.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
RLS1000S

Low Profile Hydraulic Cylinder Ram - Single Acting - Spring Return, 100 ton Capacity, 0.6300 in Stroke, 3.375 in Retracted, 4.000 in Extended
Mi Item #02700423
MFR #RLS1000S

Mfr description
RLS1000S RAM
  • Low profile cylinder ideal for confined areas with heavy-duty return spring for faster retraction
  • Cylinder body, piston and gland nut "Power Tech" treated for corrosion and abrasion resistance
  • Standard domed piston rod (5-30 ton) or swivel cap (50- 150 ton) minimize effects of off-center loading
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,311.29/each

Specifications

Dimensions

  • Base to Port
    1.000 in
  • Bore Size
    5.000 in
  • Dimensions
    6.000 x 7.000 in
  • Extended Height
    4.000 in
  • Lowered Height
    3.3800 in;85.90 mm
  • Maximum Height
    4.0000 in;101.60 mm
  • Outside Diameter
    6.0000 in, 152.40 mm
  • Piston Rod Diameter  
    2.500 in
  • Retracted Height
    3.375 in
  • Stroke  
    0.6300 in
  • Weight
    30.00 lbs

Details

  • Actuation
    Single Acting - Spring Return
  • Cylinder Capacity
    100 ton
  • Cylinder Material
    Steel
  • Effective Area
    19.635 in²
  • Load Capacity
    100 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    12.300 in³
  • Piston Stroke
    0.6300 in;16 mm
  • Series / Type
    RLS
  • Tons at 10000 psi
    98.17 ton
  • Type
    Single Acting - Spring Return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)