Motion
RLS750S

POWER TEAM
RLS750S

Low Profile Hydraulic Cylinder Ram - Single Acting - Spring Return, 75 ton Capacity, 0.6300 in Stroke, 3.125 in Retracted, 3.750 in Extended
Mi Item #02700424
MFR #RLS750S
Price$2,955.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
RLS750S

Low Profile Hydraulic Cylinder Ram - Single Acting - Spring Return, 75 ton Capacity, 0.6300 in Stroke, 3.125 in Retracted, 3.750 in Extended
Mi Item #02700424
MFR #RLS750S

Mfr description
RLS750S RAM
  • Low profile cylinder ideal for confined areas with heavy-duty return spring for faster retraction
  • Cylinder body, piston and gland nut "Power Tech" treated for corrosion and abrasion resistance
  • Standard domed piston rod (5-30 ton) or swivel cap (50- 150 ton) minimize effects of off-center loading
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,955.97/each

Specifications

Dimensions

  • Base to Port
    1.000 in
  • Bore Size
    4.500 in
  • Dimensions
    5.531 x 6.500 in
  • Extended Height
    3.750 in
  • Lowered Height
    3.1300 in;79 mm
  • Maximum Height
    3.7500 in
  • Outside Diameter
    5.5300 in, 140.50 mm
  • Piston Rod Diameter  
    2.125 in
  • Retracted Height
    3.125 in
  • Stroke  
    0.6300 in
  • Weight
    23.30 lbs

Details

  • Actuation
    Single Acting - Spring Return
  • Cylinder Capacity
    75 ton
  • Cylinder Material
    Steel
  • Effective Area
    15.904 in²
  • Load Capacity
    75 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    9.900 in³
  • Piston Stroke
    0.6300 in;16 mm
  • Series / Type
    RLS
  • Tons at 10000 psi
    79.52 ton
  • Type
    Single Acting - Spring Return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)