Motion
100BNR10STDUELP4Y

NSK CORP, BEARING DIV
100BNR10STDUELP4Y

Spindle & Precision Machine Tool Angular Contact Bearing - 100 mm Bore, 150 mm OD, 48 mm Width, 18 ° Contact, Open
Mi Item #02700653
MFR #100BNR10STDUELP4Y
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
100BNR10STDUELP4Y

Spindle & Precision Machine Tool Angular Contact Bearing - 100 mm Bore, 150 mm OD, 48 mm Width, 18 ° Contact, Open
Mi Item #02700653
MFR #100BNR10STDUELP4Y

Mfr description
100BNR10STDUELP4Y BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle  
    18 °
  • Outside Diameter  
    150 mm
  • Overall Width  
    48 mm
  • Weight
    6.13 lbs

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Description
    100BNR10STDUELP4Y BEARING
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176649431
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Prop 65 Statement
  • Series
    10
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176649431
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)