Overview
Mfr description
N102KRR
Specifications
- Bore TypeCylindrical
- Bore Diameter
- Outside Diameter
- Inner Ring Width
- Finish CoatingUncoated
- Manufacturer Upc Number087796208384
- UPC_NO087796208384
- Weight1.28 lbs
- Product TypeBall Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data