Motion
P169424
P169424
MI ITEM #02700699
MFR #P169424
Price$530.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P169424
MI ITEM #02700699
MFR #P169424

Mfr description
P169424 FILTER ELEMENT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$530.97/each

Specifications

Dimensions

  • Height
    8.2000 in,208.30 mm
  • Inside Diameter
    1.7000 in,43.20 mm
  • Length
    8.2000 in,208.30 mm
  • Overall Diameter
    3.1300 in,79.40 mm
  • Overall Length
    8.2000 in, 208.30 mm
  • Width
    3.1300 in,79.50 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    5 micron
  • Seal Material
    Viton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)