Motion
932CG
Spray Bottle - Color: Clear, High Density Polyethylene Material, 32 oz Capacity
Mi Item #02700762
MFR #932CG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spray Bottle - Color: Clear, High Density Polyethylene Material, 32 oz Capacity
Mi Item #02700762
MFR #932CG

Mfr description
932 CG SPRAY BOTTLE 32 OZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Additional Details
    Graduation Scales on Bottle
  • Bottle Configuration
    Bottle
  • Capacity
    32 oz
  • Color
    Clear
  • Material
    High Density Polyethylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)