1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
CURVE JAW 28 1.375"/38MM CPLG
084765 ROTEX CPLG 38MM X 1-3/8
Mi Item #
02700788
MFR #
CURVE JAW 28 1.375"/38MM CPLG
Price
$204.77
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Speed Reducer Accessories
DODGE CURVE JAW 28 1.375"/38MM CPLG
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
CURVE JAW 28 1.375"/38MM CPLG
084765 ROTEX CPLG 38MM X 1-3/8
Mi Item #
02700788
MFR #
CURVE JAW 28 1.375"/38MM CPLG
Mfr description
084765 ROTEX CPLG 38MM X 1-3/8
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$204
.77
/each
Add to Cart
Specifications
Dimensions
Weight
0.86 lbs
Details
Product Type
Speed Reducer Rebuild Kits & Replacement Parts
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items