Motion
46572492
Global G2 Hydraulic Hose - 2 in ID, 2.65 in OD, 1175 psi Working Pressure, 4500 psi Burst Pressure, Synthetic Rubber Cover, Nitrile (Type C) Tube
MI ITEM #02700812
MFR #46572492
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Global G2 Hydraulic Hose - 2 in ID, 2.65 in OD, 1175 psi Working Pressure, 4500 psi Burst Pressure, Synthetic Rubber Cover, Nitrile (Type C) Tube
MI ITEM #02700812
MFR #46572492

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32G2XCTN HOSE 120FT 4657-2492
  • 4 to -20 validated with MegaCrimp; -24, -32 with GlobalSpiral Plus
  • Standards: Meets or exceeds the requirements ISO 1436 2SN R2ATS. EN 853 2SN. SAE 100R2AT
  • Meets Flame Resistance Acceptance Designation MSHA 2G
  • 50% of SAE 100R2 bend radius at rated working pressure
  • Type approvals: DNV, GL, LR, BV and ABS
  • Cover: MSHA approved
  • Temperature Range: -40C to +100C / -40F to +212F

Specifications

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    072053546156
  • Working Pressure
    1175 psi
  • Burst Pressure
    4500 psi
  • Inner Tube Material
    Nitrile (Type C)
  • Hose Covering Material
    Synthetic Rubber
  • ManufacturerName (description attribute)
    Gates
  • Hose Reinforcement Type
    Steel Wire
  • Operating Temperature Range
    -40 to 212 °F
  • UPC_NO
    072053546156
  • Color
    Black
  • Physical Resistance
    Abrasion, Fire, Oil
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Standards Met
    EN, ISO, MSHA 2G, SAE
  • Manufacturer Catalog
  • Typical Applications
    Hydraulic
  • Manufacturer Product Page
  • Description Keyword
    SAE 100R2 Type AT
  • Weight
    2.25 lbs
  • Manufacturer Catalog Number
    46572492
  • Hose Dash Size
    32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text