Motion
LGHP 2/0.4

SKF
LGHP 2/0.4

Grease - Polyurea Composition, 2 to 3 NLGI Grade, 420 ml Size, Cartridge Container, Blue Color, Not Food Grade, Water Resistant, -40 to +300 °F
Mi Item #02700871
MFR #LGHP 2/0.4
Price$38.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LGHP 2/0.4

Grease - Polyurea Composition, 2 to 3 NLGI Grade, 420 ml Size, Cartridge Container, Blue Color, Not Food Grade, Water Resistant, -40 to +300 °F
Mi Item #02700871
MFR #LGHP 2/0.4

Mfr description
LGHP 2/0.4 GREASE 140Z/420ML CARTRIDGE
  • Extremely long life at high temperatures
  • Wide temperature range
  • Excellent corrosion protection
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.43/each

Specifications

Dimensions

  • Container Size
    420 ml
  • Net Weight
    0.96 lbs
  • NLGI Grade
    2 to 3
  • Shelf Life
    5 yr
  • Weight
    11.55 lbs

Details

  • Application
    • Electric motors: Small, medium and large • Industrial fans, including high speed fans • Water pumps • Rolling bearings in textile, paper processing and drying machines • Applications with medium and high speed ball (and roller) bearings operating at medium and high temperatures • Clutch release bearings • Vertical shaft applications • Kiln trucks and rollers
  • Base Type
    Mineral
  • Color
    Blue
  • Composition
    Polyurea
  • Container Type
    Cartridge
  • Dropping Point
    +465 °F
  • Food Grade
    Not Food Grade
  • Form
    Grease
  • Grease Thickener
    Polyurea
  • Lubricant Type
    LGHP 2
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316571625539
  • Max Operating Temperature
    302 °F
  • Min Operating Temperature
    40 °F
  • Nuclear Grade
    Not Nuclear Grade
  • Oil Type
    Mineral
  • Product Line
    LGHP 2
  • Temperature Range
    -40 to +300 °F
  • UPC_NO
    7316571625539
  • Water Resistance
    Water Resistant
  • Water Washout
    0-0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)