Motion
H755B-020
Flow Rate Hydraulic Flow Meter - Electric, 2 gpm Port Size, SAE, Female, 20 gpm Max Flow
MI ITEM #02700939
MFR #H755B-020
Price$728.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flow Rate Hydraulic Flow Meter - Electric, 2 gpm Port Size, SAE, Female, 20 gpm Max Flow
MI ITEM #02700939
MFR #H755B-020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$728.52/each

Specifications

Dimensions

  • Minimum Flow Rate
    2 gpm
  • Port Size
    SAE 16 (1-5/16–12 UN)

Details

  • Action
    Direct
  • Actuation
    Electric
  • Connection Gender
    Female
  • End Fitting Type
    Threaded
  • Flow Metering Type
    Flow Rate
  • Max Operating Temperature
    240 °F
  • Maximum Flow Rate
    20 gpm
  • Maximum Operating Pressure
    +3500 psi
  • Operating Medium
    Water
  • Thread Standard
    SAE

Overview

Mfr description
H755B-020 1" WATER METER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text