Motion
UCPH206
Pillow Block Ball Bearing Unit - 30 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #02700984
MFR #UCPH206
Price$153.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 30 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #02700984
MFR #UCPH206

Mfr description
UCPH206 30MM PILLOW BLOCK
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$153.63/each

Specifications

Dimensions

  • Base Height
    3.5430 in
  • Base To Bore Centerline
    90 mm
  • Base Width
    50 mm
  • Bolt Center To Center Length
    113 mm to 129 mm
  • Bolt Size
    M14
  • Bore Diameter
    30 mm
  • Bore Inside Diameter
    1.1810 in | 30 mm
  • Bore Length
    38.10 mm
  • Housing Dimensions
    6.4960 x 1.9690 x 5.1180 in
  • Housing Width
    1.9690 in
  • Inner Race Width
    1.5000 in
  • Inside Diameter
    1.1810 in, 30 mm
  • Length Through Bore
    1.5000 in
  • Max Bolt Hole Spacing
    5.0790 in
  • Min Bolt Hole Spacing
    4.4490 in
  • Outer Diameter Type
    Spherical
  • Overall Height
    130 mm
  • Overall Length
    165 mm
  • Overall Width
    50 mm
  • Shaft Diameter
    1.1810 in, 30 mm
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    4.24 lbs
  • Width
    1.9690 in, 50 mm

Details

  • Additional Details
    Normal Duty | Wide Inner Ring
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC206
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Compatible Frame Series
    UCPH200
  • Compatible Frame Type
    UCPH
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    113 to 129 mm
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Configuration
    Pedestal Base Pillow Block
  • Housing Construction
    Solid
  • Housing ID
    PH206
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCPH206
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    AISI 52100 Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2000 kgf
  • Radial Static Load Capacity
    1150 kgf
  • Relubricatable
    Yes
  • Replacement Bearing
    UC206
  • Replacement Thrust Plate
    No
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal Type
    Contact with Slinger
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    UCPH200
  • Shaft Attachment
    Set Screw Locking
  • Standoff Included
    No
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Standard Set Screw Locking
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250132638
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)