Motion
MTO-050T
Slewing Ring - MT Series, Four-Point Contact, Gearless, 1.968 in ID, 4.331 in OD, 0.787 in Width
MI ITEM #02701037
MFR #MTO-050T
Price$1,881.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slewing Ring - MT Series, Four-Point Contact, Gearless, 1.968 in ID, 4.331 in OD, 0.787 in Width
MI ITEM #02701037
MFR #MTO-050T

Mfr description
MTO-050T BEARING
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,881.52/each

Specifications

Dimensions

  • Bolt Circle Diameters
    2.48 (Inner) in, 3.818 (Outer) in
  • Outside Diameter  
    4.3310 in
  • Overall Width  
    0.7870 in
  • Weight
    2.1 lbs

Details

  • Closure Type
    Shielded
  • Gear Type
    Gearless
  • Number Of Mounting Holes
    8 (Inner), 8 (Outer)
  • Product Type
    Slewing Rings
  • Series
    MT
  • Type Of Bearing
    Four-Point Contact
  • UPC_NO
    662729464329

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)