Motion
114909

GRACO INC
114909

GL-1 INJECTOR,REPLACEMENT
Mi Item #02701065
MFR #114909
Price$150.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
114909

GL-1 INJECTOR,REPLACEMENT
Mi Item #02701065
MFR #114909

Mfr description
114909 INJECTOR GL-1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$150.86/each

Specifications

Dimensions

  • Thread Size
    0.3750 in

Details

  • For Use With
    Single Line Parallel Automatic Lubrication Systems
  • Product Type
    Grease Injectors
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)