Motion
30BNR10HTDUELP4Y

NSK CORP, BEARING DIV
30BNR10HTDUELP4Y

High Speed Super Precision Angular Contact Bearing - 30 mm Bore, 55 mm OD, 26 mm Width, 18 ° Contact, Open
MI ITEM #02701093
MFR #30BNR10HTDUELP4Y
Price$3,241.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
30BNR10HTDUELP4Y

High Speed Super Precision Angular Contact Bearing - 30 mm Bore, 55 mm OD, 26 mm Width, 18 ° Contact, Open
MI ITEM #02701093
MFR #30BNR10HTDUELP4Y

Mfr description
30BNR10HTDUELP4Y
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,241.09/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle  
    18 °
  • Outside Diameter  
    55 mm
  • Overall Height
    26 mm
  • Overall Width  
    26 mm
  • Weight
    0.51 lbs

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    30BNR10HTDUELP4Y
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176626043
  • Max Rpm
    65900 rpm
  • Maximum Operating RPM
    65900 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    17800 N, 4001.6 lbf
  • Radial Static Load Capacity
    11500 N, 2585.3 lbf
  • Series
    10
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176626043

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)