Motion
429
Reciprocating Saw, 3/8-inch Stroke Length, 10000 Strokes Per Minute, 1.3 Lbs.
MI ITEM #02701098
MFR #429
Your Price$265.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reciprocating Saw, 3/8-inch Stroke Length, 10000 Strokes Per Minute, 1.3 Lbs.
MI ITEM #02701098
MFR #429

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$265.31/each(List $274.12)

Overview

Mfr description
429 RECIPROCATING AIR SAW 3/8IN STROKE
  • Lock-Out Lever: These saws contain a unique system that prevents accidental throttle operation by utilizing a spring-loaded latch that resets each time the lever is released.
  • Access: With an inline configuration, these saws allow for easier access in tight spaces, so even the toughest jobs can get done.
  • Reliability: With a guide that increases blade life, you can count on this tool to last.
  • 1-year warranty

Specifications

  • Maximum Speed
    10000 spm
  • Stroke
    0.375 in
  • Number Of Blades
    6
  • Variable Speed
    Yes
  • Air Pressure
    90 psi
  • Inlet size
    1/4 NPT
  • Air Consumption
    8 cfm
  • Overall Length
    8.2 in
  • Overall Width
    3.5 in
  • Tool Weight
    1.3 lb
  • Material
    Aluminum
  • Stroke Rate
    10000 spm
  • Number Of Pieces
    8
  • Includes
    (6) High Speed Steel Cutting Blades, Manuals, (2) Hex Wrenches
  • UPC_NO
    663023095905

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text