Motion
7000000297

3M
7000000297

Hookit™ Coated Sanding Disc - 3 in Disc Diameter, 0.8750 in, 22.22 mm Arbor, Aluminum Oxide Abrasive Material, Film Backing Material, 30 µm Grit, Green Color
Mi Item #02701125
MFR #7000000297
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000000297

Hookit™ Coated Sanding Disc - 3 in Disc Diameter, 0.8750 in, 22.22 mm Arbor, Aluminum Oxide Abrasive Material, Film Backing Material, 30 µm Grit, Green Color
Mi Item #02701125
MFR #7000000297

Mfr description
56038 HOOKIT MICROFINISHING FILM TYPE D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Micron-graded aluminum oxide delivers close tolerance precision finishes
  • Water-resistant polyester film backing for wet or dry applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    0.8750 in, 22.22 mm
  • Backing Weight
    D-Weight
  • Disc Diameter  
    3 in
  • Overall Diameter
    3 in
  • Thickness
    3 mil

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing, Sanding
  • Attachment Type
    Loop
  • Backing Material
    Film
  • Coat Type
    Closed Coat
  • Color
    Green
  • Disc Attachment Type
    Loop
  • Grit Number
    30 µm
  • Manufacturer Package Quantity
    1000
  • Manufacturer Stock Number
    60070005248
  • Manufacturer Upc Number
    00051111560389
  • Material Application
    Clear Coat, Composite, Glass, Hardwood, Paint, Plastic, Primer, Softwood, Wood
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051111560389
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)