Motion
RNAO55X68X20

INA (SCHAEFFLER)
RNAO55X68X20

Needle Roller Bearing - 55 mm Bore, 68 mm OD, 20 mm Width, Open
MI ITEM #02701305
MFR #RNAO55X68X20
List Price$163.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RNAO55X68X20

Needle Roller Bearing - 55 mm Bore, 68 mm OD, 20 mm Width, Open
MI ITEM #02701305
MFR #RNAO55X68X20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$163.47/each for your price

Overview

Mfr description
RNAO55X68X20

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    6400 lbf
  • Cage Material
    Steel
  • Radial Static Load Capacity
    14800 lbf
  • Max Rpm
    8000 rpm
  • Flanges
    No Flange
  • Series
    RNAO
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    Not Rated
  • UPC_NO
    4012801181419
  • Weight
    0.44 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RNAO55X68X20 Needle Roller Bearing features a 55 mm bore diameter, 68 mm outside diameter, 20 mm overall width, open closure type, and a weight of 0.44 lbs, making it suitable for industrial systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text