Specifications
Dimensions
- Case Size6075
- NEMA / IEC Frame Size56C
- Ratio59:1
Details
- MountingFoot Mount
- Output Bore TypeSolid shaft
- Reducer TypeCycloidal
- Reduction59:1
- SeriesCyclo 6000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)