Motion
UCPA206-30MM
Pillow Block Ball Bearing Unit - 2-Bolt Base, 30 mm Bore
Mi Item #02701444
MFR #UCPA206-30MM
Price$57.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 30 mm Bore
Mi Item #02701444
MFR #UCPA206-30MM

Mfr description
UCPA206-30MM TAPPED BSE PIL BLK BRG-30MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.04/each

Specifications

Dimensions

  • Bore Diameter
    30 mm

Details

  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    80067516200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)