Motion
WB3
3/16 Double Loop King Safety Cable Steel
Mi Item #02701448
MFR #WB3
Price$24.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16 Double Loop King Safety Cable Steel
Mi Item #02701448
MFR #WB3

Mfr description
WB3 SAFETY CABLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.09/each

Specifications

Details

  • Body Material
    Carbon Steel
  • Material
    Galvanized Carbon Steel
  • Maximum Operating Pressure
    200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)